Skip Content

 
MERV 8 Pleated Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MERV 8 Pleated Air Filters


Nominal Filter Size
Please Select
MERV
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Item
Please Select
Frame Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Nominal Filter Size
MERV
Nominal Height
Nominal Width
Nominal Depth
Item
Frame Type
Price
Qty
Please use Qty box to add item(s) to cart.
2EKG1
20x30x2
8
20"
30"
2"
Antimicrobial Pleated Filter
Moisture Resistant Die Cut Chipboard

$32.90 / each

Enter location to check availability
Catalog Page #  3812 

Price $32.90 / each

Technical Specs

  • Nominal Filter Size 20x30x2
  • MERV 8
  • Nominal Height 20"
  • Nominal Width 30"
  • Nominal Depth 2"
  • Item Antimicrobial Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
5M319
24x24x2
7
24"
24"
2"
High Capacity Pleated Filter
24 ga. Galvanized Steel

$31.10 / each

Enter location to check availability
Catalog Page #  NA

Price $31.10 / each

Technical Specs

  • Nominal Filter Size 24x24x2
  • MERV 7
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Item High Capacity Pleated Filter
  • Frame Type 24 ga. Galvanized Steel
5M331
24x24x2
7
24"
24"
2"
High Capacity Pleated Filter
24 ga. Galvanized Steel

$31.10 / each

Enter location to check availability
Catalog Page #  NA

Price $31.10 / each

Technical Specs

  • Nominal Filter Size 24x24x2
  • MERV 7
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Item High Capacity Pleated Filter
  • Frame Type 24 ga. Galvanized Steel
2EKG3
25x25x2
8
25"
25"
2"
Antimicrobial Pleated Filter
Moisture Resistant Die Cut Chipboard

$32.90 / each

Enter location to check availability
Catalog Page #  3812 

Price $32.90 / each

Technical Specs

  • Nominal Filter Size 25x25x2
  • MERV 8
  • Nominal Height 25"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Item Antimicrobial Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
2DYJ4
25x29x4
11
25"
29"
4"
High Capacity Pleated Filter
Moisture Resistant Die Cut Chipboard

$33.25 / each

Enter location to check availability
Catalog Page #  3811 

Price $33.25 / each

Technical Specs

  • Nominal Filter Size 25x29x4
  • MERV 11
  • Nominal Height 25"
  • Nominal Width 29"
  • Nominal Depth 4"
  • Item High Capacity Pleated Filter
  • Frame Type Moisture Resistant Die Cut Chipboard
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More