Skip Content

 
Air Filter, Aluminum Mesh Baffle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Filter, Aluminum Mesh Baffle

TM

Technical Specs

  • Item Air Filter 
  • Baffle Material Aluminum Mesh 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Price
Qty
Please use Qty box to add item(s) to cart.
2TE94
16x20x1
16"
20"
1"

$65.15 / each

Enter location to check availability
Catalog Page #  3820 

Price $65.15 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 16x20x1
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 1"
2GGP6
16x20x1/2
16"
20"
1/2"

$78.70 / each

Enter location to check availability
Catalog Page #  3820 

Price $78.70 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 16x20x1/2
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 1/2"
2TE97
16x20x2
16"
20"
2"

$66.40 / each

Enter location to check availability
Catalog Page #  3820 

Price $66.40 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 16x20x2
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 2"
2TE95
16x25x1
16"
25"
1"

$62.15 / each

Enter location to check availability
Catalog Page #  3820 

Price $62.15 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 16x25x1
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 1"
2GGR1
16x25x1/2
16"
25"
1/2"

$91.85 / each

Enter location to check availability
Catalog Page #  3820 

Price $91.85 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 16x25x1/2
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 1/2"
2TE98
16x25x2
16"
25"
2"

$70.90 / each

Enter location to check availability
Catalog Page #  3820 

Price $70.90 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 16x25x2
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 2"
2TE96
20x20x1
20"
20"
1"

$63.40 / each

Enter location to check availability
Catalog Page #  3820 

Price $63.40 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 20x20x1
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
2GGR5
20x20x1/2
20"
20"
1/2"

$90.05 / each

Enter location to check availability
Catalog Page #  3820 

Price $90.05 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 20x20x1/2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1/2"
2TE99
20x20x2
20"
20"
2"

$69.70 / each

Enter location to check availability
Catalog Page #  3820 

Price $69.70 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
2GGT8
20x25x1
20"
25"
1"

$69.75 / each

Enter location to check availability
Catalog Page #  3820 

Price $69.75 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 20x25x1
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 1"
2GGR9
20x25x1/2
20"
25"
1/2"

$101.35 / each

Enter location to check availability
Catalog Page #  3820 

Price $101.35 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 20x25x1/2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 1/2"
2TJ10
20x25x2
20"
25"
2"

$70.90 / each

Enter location to check availability
Catalog Page #  3820 

Price $70.90 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 20x25x2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 2"
2GGU3
24x24x1
24"
24"
1"

$71.20 / each

Enter location to check availability
Catalog Page #  3820 

Price $71.20 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 24x24x1
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 1"
2GGT4
24x24x1/2
24"
24"
1/2"

$111.30 / each

Enter location to check availability
Catalog Page #  3820 

Price $111.30 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 24x24x1/2
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 1/2"
2TJ11
24x24x2
24"
24"
2"

$80.60 / each

Enter location to check availability
Catalog Page #  3820 

Price $80.60 / each

Technical Specs

  • Item Air Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 24x24x2
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More