Skip Content

 
AIR HANDLER Fiberglass Air Filter Media Pads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HANDLER Fiberglass Air Filter Media Pads


Technical Specs

  • Item Filter Media Pad 
  • Material Fiberglass 
Nominal Filter Size
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Nominal Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compare View Compare
30 Products
Compare /
Product #
Mfr.
Model #
Nominal Filter Size
Nominal Width
Nominal Depth
Nominal Height
Price
Qty
Please use Qty box to add item(s) to cart.
6U638
10x20x1
20"
1"
10"

$1.55 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.55 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 10x20x1
  • Nominal Width 20"
  • Nominal Depth 1"
  • Nominal Height 10"
  • Material Fiberglass
6U637
10x20x2
20"
2"
10"

$1.83 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.83 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 10x20x2
  • Nominal Width 20"
  • Nominal Depth 2"
  • Nominal Height 10"
  • Material Fiberglass
6U633
12x24x2
24"
2"
12"

$1.07 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.07 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 12x24x2
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Height 12"
  • Material Fiberglass
2JTP2
12x24x2
24"
2"
12"

$1.07 / each

Enter location to check availability
Catalog Page #  NA

Price $1.07 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 12x24x2
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Height 12"
  • Material Fiberglass
6U631
14x20x2
20"
2"
14"

$2.22 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.22 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 14x20x2
  • Nominal Width 20"
  • Nominal Depth 2"
  • Nominal Height 14"
  • Material Fiberglass
6U630
14x25x1
25"
1"
14"

$1.97 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.97 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 14x25x1
  • Nominal Width 25"
  • Nominal Depth 1"
  • Nominal Height 14"
  • Material Fiberglass
6U629
14x25x2
25"
2"
14"

$2.41 / each

Enter location to check availability
Catalog Page #  NA

Price $2.41 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 14x25x2
  • Nominal Width 25"
  • Nominal Depth 2"
  • Nominal Height 14"
  • Material Fiberglass
6U627
15x20x2
20"
2"
15"

$2.15 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.15 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 15x20x2
  • Nominal Width 20"
  • Nominal Depth 2"
  • Nominal Height 15"
  • Material Fiberglass
6U624
16x20x2
20"
2"
16"

$2.48 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.48 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 16x20x2
  • Nominal Width 20"
  • Nominal Depth 2"
  • Nominal Height 16"
  • Material Fiberglass
6U622
16x24x2
24"
2"
16"

$2.55 / each

Enter location to check availability
Catalog Page #  NA

Price $2.55 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 16x24x2
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Height 16"
  • Material Fiberglass
6U620
16x25x2
25"
2"
16"

$2.55 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.55 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 16x25x2
  • Nominal Width 25"
  • Nominal Depth 2"
  • Nominal Height 16"
  • Material Fiberglass
6U617
18x24x1
24"
1"
18"

$1.07 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.07 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 18x24x1
  • Nominal Width 24"
  • Nominal Depth 1"
  • Nominal Height 18"
  • Material Fiberglass
6U616
18x24x2
24"
2"
18"

$2.71 / each

Enter location to check availability
Catalog Page #  NA

Price $2.71 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 18x24x2
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Height 18"
  • Material Fiberglass
6U615
18x25x1
25"
1"
18"

$1.07 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.07 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 18x25x1
  • Nominal Width 25"
  • Nominal Depth 1"
  • Nominal Height 18"
  • Material Fiberglass
6U614
20x20x1
20"
1"
20"

$2.02 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.02 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x20x1
  • Nominal Width 20"
  • Nominal Depth 1"
  • Nominal Height 20"
  • Material Fiberglass
6U613
20x20x2
20"
2"
20"

$2.47 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.47 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x20x2
  • Nominal Width 20"
  • Nominal Depth 2"
  • Nominal Height 20"
  • Material Fiberglass
2DXP3
20x20x2
20"
2"
20"

$3.03 / each

Enter location to check availability
Catalog Page #  NA

Price $3.03 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x20x2
  • Nominal Width 20"
  • Nominal Depth 2"
  • Nominal Height 20"
  • Material Fiberglass
6U612
20x24x1
24"
1"
20"

$1.07 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.07 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x24x1
  • Nominal Width 24"
  • Nominal Depth 1"
  • Nominal Height 20"
  • Material Fiberglass
6U611
20x24x2
24"
2"
20"

$2.92 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.92 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x24x2
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Height 20"
  • Material Fiberglass
2JTN1
20x25x1
25"
1"
20"

$1.81 / each

Enter location to check availability
Catalog Page #  NA

Price $1.81 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x25x1
  • Nominal Width 25"
  • Nominal Depth 1"
  • Nominal Height 20"
  • Material Fiberglass
6U610
20x25x1
25"
1"
20"

$2.48 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.48 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x25x1
  • Nominal Width 25"
  • Nominal Depth 1"
  • Nominal Height 20"
  • Material Fiberglass
2GJG1
20x25x2
25"
2"
20"

$1.63 / each

Enter location to check availability
Catalog Page #  NA

Price $1.63 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x25x2
  • Nominal Width 25"
  • Nominal Depth 2"
  • Nominal Height 20"
  • Material Fiberglass
6U609
20x25x2
25"
2"
20"

$2.90 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.90 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x25x2
  • Nominal Width 25"
  • Nominal Depth 2"
  • Nominal Height 20"
  • Material Fiberglass
6U608
22x22x1
22"
1"
22"

$1.07 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.07 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 22x22x1
  • Nominal Width 22"
  • Nominal Depth 1"
  • Nominal Height 22"
  • Material Fiberglass
2JTN4
24x24x1
24"
1"
24"

$1.17 / each

Enter location to check availability
Catalog Page #  NA

Price $1.17 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 24x24x1
  • Nominal Width 24"
  • Nominal Depth 1"
  • Nominal Height 24"
  • Material Fiberglass
6U607
24x24x1
24"
1"
24"

$2.78 / each

Enter location to check availability
Catalog Page #  3817 

Price $2.78 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 24x24x1
  • Nominal Width 24"
  • Nominal Depth 1"
  • Nominal Height 24"
  • Material Fiberglass
6U606
24x24x2
24"
2"
24"

$3.25 / each

Enter location to check availability
Catalog Page #  3817 

Price $3.25 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 24x24x2
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Height 24"
  • Material Fiberglass
2JUT2
24x24x2
24"
2"
24"

$1.84 / each

Enter location to check availability
Catalog Page #  NA

Price $1.84 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 24x24x2
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Height 24"
  • Material Fiberglass
6U605
25x25x1
25"
1"
25"

$1.28 / each

Enter location to check availability
Catalog Page #  3817 

Price $1.28 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 25x25x1
  • Nominal Width 25"
  • Nominal Depth 1"
  • Nominal Height 25"
  • Material Fiberglass
6U604
25x25x2
25"
2"
25"

$3.56 / each

Enter location to check availability
Catalog Page #  NA

Price $3.56 / each

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 25x25x2
  • Nominal Width 25"
  • Nominal Depth 2"
  • Nominal Height 25"
  • Material Fiberglass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More