Skip Content

Air Filter,16x16x2 In,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Filter, 16x16x2 In, Fiberglass

AIR HANDLER

Price: $7.74 / each

Shipping: pkg of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6U690
  • Mfr. Model # 6U690
  • UNSPSC # 40161505
  • Catalog Page # 4258
  • Shipping Weight 0.44 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Filter
  • MaterialFiberglass
  • Nominal Filter Size16x16x2
  • Nominal Height16"
  • Nominal Width16"
  • Nominal Depth2"
  • MERV5
  • Frame TypeHeavy-Duty Chipboard
  • Air Flow300 fpm
  • Initial Resistance0.10" WC
  • Final Resistance0.50" WC
  • Max. Air Flow777 fpm
  • Max. Temp.150 Degrees F
  • StandardsUL Class 900

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.