Skip Content

Trim To Fit Aluminum Filter,15x24x1/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trim To Fit Aluminum Filter, 15x24x1/4

AIR HANDLER

Price: $6.77 / each

Shipping: pkg of 12

Please sign in or register to access lists

  • Item # 5C438
  • Mfr. Model # 5C438
  • UNSPSC # 40161505
  • Catalog Page # 4265
  • Shipping Weight 0.2 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemTrim To Fit Aluminum Filter
  • Nominal Height15"
  • Nominal Width24"
  • Nominal Depth1/4"
  • Air Flow300 fpm
  • Initial Resistance0.2" WC
  • Final Resistance1.00" WC
  • Max. Temp.180 F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Trim-to-Fit Air Filters
• Priced each; shipped in case qty., sold individually in-store only
Ideal for use in room window air conditioners. Easily cut to size with scissors; no frame required. Aluminum media is multilayered expanded aluminum, laminated together. Fiberglass media is disposable. Foam and aluminum media may be washed or vacuumed clean.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.