Skip Content

15x24x1/4 Trim To Fit Foam Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

15x24x1/4 Trim To Fit Foam Filter

Price $3.82 / each

Shipping: pkg of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1W755
  • Mfr. Model # 1W755
  • NSN # 4130-01-232-0631
  • UNSPSC # 40161505
  • Catalog Page # 4265
  • Shipping Weight 0.05 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrim To Fit Foam Filter
  • Nominal Filter Size15x24x1/4
  • Nominal Height15"
  • Nominal Width24"
  • Nominal Depth1/4"
  • Air Flow300 fpm
  • Initial Resistance0.2" WC
  • Final Resistance1.00" WC
  • Max. Temp.180 F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Trim-to-Fit Air Filters
• Priced each; shipped in case qty., sold individually in-store only
Ideal for use in room window air conditioners. Easily cut to size with scissors; no frame required. Aluminum media is multilayered expanded aluminum, laminated together. Fiberglass media is disposable. Foam and aluminum media may be washed or vacuumed clean.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about gdaniell is loaded.
Additional information about gdaniell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: If you go to your local Grainger Branch you can purchase 1 @ 3.71 each. If you have them shipped to you they ship in case qt of 12 @ 3.71 each.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-31T19:50:39.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1W755, prod, sort_default
1 of 1
  • 2015-07-31T19:50:39.509-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1W755, prod, sort_default
1 of 1