Skip Content

Little Bear Filter,25 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Little Bear Filter, 25 In. W

Price $30.50 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GA17
  • Mfr. Model # 3GA17
  • UNSPSC # 40161505
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal replacement filter is perfect for brand name high efficiency media air cleaners used in forced air HVAC systems. Filter performance meets or exceeds the specifications established by the original manufacturer. The filtering system’s low pressure drop makes it ideal even for heat pump applications. High efficiency filtration removes up to 98% of the dust, dirt, smoke, pollen, bacteria and other contaminants. No electrical connections are necessary, no electricity is consumed, and it does not produce ozone. Filters are designed to match the original manufacturers dimensions and therefore no cumbersome retrofit steps are needed to install.

View More

Technical Specs

  • Item Air Cleaner Replacement Filter
  • Nominal Filter Size 16x25x3
  • MERV 8
  • Fits OEM Housing Trion Air Bear Cub Model: 455622-425
  • OEM Replacement For Trion Air Bear 255649-101
  • Actual Height 15-3/4"
  • Actual Width 24-1/4"
  • Actual Depth 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.