Skip Content

 
Air Bear Filter,25 In. W,MERV 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Cleaner Filter


Technical Specs

  • ItemAir Cleaner Filter 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select
MERV
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
For Use With
MERV
Price
Qty
Please use Qty box to add item(s) to cart.
2EKL1
12x20x5
12"
20"
5"
Honeywell Mfr. No. 203722

$55.15 / each

Enter location to check availability
OEM Filter,20 In. W,5 In. D,12 In. H
Catalog Page #  4260 

Price $55.15 / each

Technical Specs

  • ItemAir Cleaner Filter
  • Nominal Filter Size12x20x5
  • Nominal Height12"
  • Nominal Width20"
  • Nominal Depth5"
  • For Use WithHoneywell Mfr. No. 203722
2EKL2
16x20x4-1/2
16"
20"
4-1/2"
Honeywell Mfr. No. 209894

$48.55 / each

Enter location to check availability
OEM Filter,20 In. W,16 In. H
Catalog Page #  4260 

Price $48.55 / each

Technical Specs

  • ItemAir Cleaner Filter
  • Nominal Filter Size16x20x4-1/2
  • Nominal Height16"
  • Nominal Width20"
  • Nominal Depth4-1/2"
  • For Use WithHoneywell Mfr. No. 209894
3GA17
16x25x3
16"
25"
3"
Air Bear Mfr. No. GM 1200
8

$30.50 / each

Enter location to check availability
Little Bear Filter,25 In. W
Catalog Page #  4260 

Price $30.50 / each

Technical Specs

  • ItemAir Cleaner Filter
  • Nominal Filter Size16x25x3
  • Nominal Height16"
  • Nominal Width25"
  • Nominal Depth3"
  • For Use WithAir Bear Mfr. No. GM 1200
  • MERV8
2EKL3
16x25x4-1/2
16"
25"
4-1/2"
Honeywell Mfr. No. 209719
8

$50.60 / each

Enter location to check availability
OEM Filter,25 In. W,5 In. D,16 In. H
Catalog Page #  4260 

Price $50.60 / each

Technical Specs

  • ItemAir Cleaner Filter
  • Nominal Filter Size16x25x4-1/2
  • Nominal Height16"
  • Nominal Width25"
  • Nominal Depth4-1/2"
  • For Use WithHoneywell Mfr. No. 209719
  • MERV8
2EKL4
20x20x4-1/2
20"
20"
4-1/2"
Honeywell Mfr. No. 203721

$51.95 / each

Enter location to check availability
OEM Filter,20 In. W,20 In. H
Catalog Page #  4260 

Price $51.95 / each

Technical Specs

  • ItemAir Cleaner Filter
  • Nominal Filter Size20x20x4-1/2
  • Nominal Height20"
  • Nominal Width20"
  • Nominal Depth4-1/2"
  • For Use WithHoneywell Mfr. No. 203721
6C529
20x25x5
20"
25"
5"
Air Bear Supreme 2000
8

$37.45 / each

Enter location to check availability
Air Bear Filter,25 In. W,MERV 8
Catalog Page #  4260 

Price $37.45 / each

Technical Specs

  • ItemAir Cleaner Filter
  • Nominal Filter Size20x25x5
  • Nominal Height20"
  • Nominal Width25"
  • Nominal Depth5"
  • For Use WithAir Bear Supreme 2000
  • MERV8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More