Skip Content

 
Activated Carbon Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Activated Carbon Air Filters

TM

Technical Specs

  • Nominal Filter Size 25x25x1/4 
  • Nominal Height 25" 
  • Nominal Width 25" 
  • Nominal Depth 1/4" 
  • Air Flow 350 fpm 
  • Initial Resistance 0.25" WC 
  • Final Resistance 1.00" WC 
  • Item Activated Carbon Air Filter 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $20-$25 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
5W095

$21.70 / pkg. of 2

Enter location to check availability
Catalog Page #  3820 

Price $21.70 / pkg. of 2

Technical Specs

  • Nominal Filter Size 25x25x1/4
  • Nominal Height 25"
  • Nominal Width 25"
  • Nominal Depth 1/4"
  • Air Flow 350 fpm
  • Initial Resistance 0.25" WC
  • Final Resistance 1.00" WC
  • Item Activated Carbon Air Filter
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More