Skip Content

Bulb Eater(R )CFL Bulb Crusher, Straight Lamps and CFL Bulbs Application close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Bulb Eater(R )CFL Bulb Crusher, Straight Lamps and CFL Bulbs Application

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 11C376
  • Mfr. Model # 330-007
  • UNSPSC # 23151602
  • Catalog Page # N/A
  • Shipping Weight 135.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bulb Eater(R )CFL Bulb Crusher
  • Application Straight Lamps and CFL Bulbs
  • Capacity of 4 Ft. T12 Lamps 875
  • Capacity of 4 Ft. T12 U-Tube Lamps 0
  • Capacity of 4 Ft. T17 Lamps 300
  • Capacity of 4 Ft. T8 Lamps 1350
  • Capacity of 8 Ft. T12 Lamps 400
  • Capacity of CFLs 3000
  • Description/Special Features Crushes Straight Lamps and CFL Bulbs
  • Includes CFL Chute, T8 Entry Tube, Filter Combo Kit, Spinner Assembly and Carbon Filter, Drum Not Included
  • Material Steel, Plastic and Rubber
  • Compliance Use and recycling of the crushed lamps is regulated by the EPA, Not available in CA, CT, ME, MN, MO, NH, PA, RI, VT, WV
  • Green Environmental Attribute Product Facilitates Recycling Programs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Australia, Canada and Russian Federation.

  • This item has been restricted from sale in the following states: CA, CT, ME, MN, MO, NH, PA, RI, VT and WV

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.