Skip Content

Label Holder,Mag,1x6,Bk/Br,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Holder, Mag, 1x6, Bk/Br, PK25

AIGNER INDEX

Price: $38.55 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 23218 (Change)

Go

Invalid Zip Code

RICHMOND branch 640

  • Item # 3KUU7
  • Mfr. Model # MC106
  • UNSPSC # 55121618
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLabel Holder
  • TypeMagnetic Card
  • Size1 x 6
  • Width1"
  • Length6"
  • FitsAny Metal Surface
  • FinishSmooth Magnetic
  • ColorBlack/Brown
  • IncludesBlank White Inserts

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Joycie is loaded.
Additional information about Joycie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 3KKU7 has a size of 1x6 and comes in a pack of 25. If there is a specific size you need, you would just need to search the label holders for that size. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1