Skip Content

40" Lawn Dethatcher, Steel, Number of Teeth 20, Weight Capacity 70 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

40" Lawn Dethatcher, Steel, Number of Teeth 20, Weight Capacity 70 lb.

Price $146.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z326
  • Mfr. Model # 45-0294
  • UNSPSC # 25101901
  • Catalog Page # N/A
  • Shipping Weight 33.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an all-steel frame, this lawn dethatcher has #10 heat-treated spring steel tines. A hitch pin is included.

View More

Technical Specs

  • Item Lawn Dethatcher
  • Overall Width 40"
  • Overall Height 41"
  • Overall Depth 41"
  • Number of Teeth 20
  • Material Steel
  • Weight Capacity 70 lb.
  • Wheels Semi-Pneumatic
  • Wheel Dia. 7"
  • Wheel Width 1-1/2"
  • For Use With ATV or Lawn Tractor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 3.3 out of 5 by 3reviewers.
Rated 1 out of 5 by Beware!!! Missing parts!!! I have never given a negative review in my life.. But I have to say after coming back to the store 2 times and wasting hours of my life I decided to write this down. I have attempted to put this thing together several times now and EVERY TIME there's major parts missing. This is rediculous how a company can make a product with missing parts like people have nothing better to do with their time but to keep coming back to the store . After 2 times I'm getting discouraged I literally think that it's not even worth my time keep exchanging it because it's just going to be missing more/different parts.. Very disappointing... April 23, 2016
Rated 5 out of 5 by Easy Assembly Have not used it, however appears to be a quality product. The assembly was straight forward and easy. February 26, 2016
Rated 4 out of 5 by Good useful product I recently bought the 40" de-thatcher to help revitalise a half acre lawn. The manufactured quality of the product seems good, and the assembly instructions were OK. I did have to keep the hitch quite loose as the de-thatcher appears to be designed for a hitch height lower than that of my mower. At max adjustment it's only just OK. In operation the de-thatcher worked a treat. As I was using it in spring I used it without additional weights, and this was fine. The de-thatcher quickly raked out thatch and moss, and lifted the grass stems up for a good mowing cut. A nightmare manual job was transformed into a simple de-thatch run, followed by a mow. I'm looking forward to enjoying the results this summer May 15, 2014
  • 2016-04-27 T23:12:58.193-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5Z326, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.