Skip Content

41", Lawn Aerator Pull, Spike Dia. 3/4", Aeration Depth 3" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

41", Lawn Aerator Pull, Spike Dia. 3/4", Aeration Depth 3"

Price $265.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VEL2
  • Mfr. Model # 45-0369
  • UNSPSC # 27112907
  • Catalog Page # 1402
  • Shipping Weight 53.34 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLawn Aerator
  • Working Width40"
  • Spike Dia.3/4"
  • Aeration Depth3"
  • Weight Capacity100 lb.
  • Overall Width41"
  • Overall Depth40"
  • Overall Height41"
  • Spike Wheel TypeCurved Plug
  • Spike Wheel MaterialGalvanized Steel
  • Number of Spike Wheels12
  • Total Number of Spikes60
  • WheelsSemi-Pneumatic
  • Wheel Dia.7"
  • Wheel Width1-1/2"
  • Hitch TypePull
  • HandleSingle Lever Transport
  • FrameSteel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Agri-Fab
Have an easy-to-reach single-lever transport, enclosed weight tray, and hitch pin. Semipneumatic wheels for easy transport.
Lawn Aerators
Help improve supply of water, sunlight, and nutrients to grass roots.

Alternate Search Terms


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by easy assembly just bought it,have not used it yet but it is well made and did assemble easy April 10, 2015
Rated 1 out of 5 by Dissapointed Bought one today and the blades came loose and wobbled off the hubs, as if there wasn't enough spacers on the shaft. Vibrated all get out. Had to return to the store and no others where available. If I had more funds i would have bought the plugger model April 4, 2015
  • 2015-09-03T20:01:29.452-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1VEL2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.