Skip Content

Dump Cart, Plastic, 12 cu. ft. Volume Capacity, 800 lb. Max. Capacity, Pneumatic Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Dump Cart, Plastic, 12 cu. ft. Volume Capacity, 800 lb. Max. Capacity, Pneumatic Wheel Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 18F565
  • Mfr. Model # 45-0464
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 108.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dump Cart
  • Volume Capacity 12 cu. ft.
  • Max. Capacity 800 lb.
  • Wheel Type Pneumatic
  • Cart Material Plastic
  • Length 72"
  • Width 41"
  • Height 29-1/2"
  • Wheel Size 15"
  • Wheel Width 6"
  • Color Black and Orange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.