Skip Content

IR to USB Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR to USB Cable

Price $41.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NRP8
  • Mfr. Model # U5481B
  • UNSPSC # 41113630
  • Catalog Page # 788
  • Shipping Weight 1.05 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUSB Interface Cable
  • For Use WithMfr. No. U1701A, U1701A-SMD, U1731A-SMD, U1732A, U1731A or U1732A-SMD
  • Featuresfor Remote Control and Data Logging to PC, Max Baud Rate 19200 bps
  • Manufacturers Warranty Length3 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will this integrate to the Fluke 123 and associated software?
Field of Industry:: A/V Integration
Product used for:: Fluke - Testing video / audio issues
Years purchasing from Grainger:: Plenty
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about xslife is loaded.
Additional information about xslife could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 4NRP8 is designed for use with Agilent Technologies equipment, and will not be compatible with a Fluke 123 meter. Grainger part number 4YE96 is the Fluke optical interface cable for that meter.

Thank you for using Grainger Ask and Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-21T20:18:16.609-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NRP8, prod, sort_default
1 of 1
  • 2015-05-21T20:18:16.611-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NRP8, prod, sort_default
1 of 1