Skip Content

Multimeter with DC Power Supply close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Multimeter with DC Power Supply

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4MTX9
  • Mfr. Model # U3606B
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 13.74 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multimeter with DC Power Supply
  • Voltage (AC) 100mV to 750V
  • Voltage (DC) 100mV to 1000V
  • Amps AC 10mA to 3A
  • Amps DC 10mA to 3A
  • Resistance (Ohms) 100 to 100M
  • Basic DC Accuracy +/-0.025%
  • Counts 120,000
  • True RMS Yes
  • Capacitance 1nF to 10,000uF
  • Voltage Output (1) 0 to 30VDC
  • Voltage Output (2) 0 to 8VDC
  • Current Output (1) 0 to 1A
  • Current Output (2) 0 to 3A
  • Load Regulation +/-0.01% + 3mV
  • Line Regulation +/0.01% + 3mV
  • Interface USB and GPIB
  • Special Features Integrated Digital Multimeter and Power Supply, Sweep Function, Low Ohm Measurement
  • Display Vacuum Fluorescent
  • Auto Ranging Yes
  • Calibration Certificate NIST
  • Safety Rating CAT II 300V, Cat 1 1000 VDC, 750 VAC
  • Includes U8201A Combo Test Lead Kit, USB Interface Cable, Power Cord, Quick Start Guide and Product Reference CD
  • Manufacturers Warranty Length 3 years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.