Skip Content

Oscilloscope, 2+8-channel, 70 MHz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oscilloscope, 2+8-channel, 70 MHz

Price $2,618.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XAC6
  • Mfr. Model # MSOX2002A
  • UNSPSC # 41113638
  • Catalog Page # N/A
  • Shipping Weight 12.37 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mixed Signal Oscilloscope
  • Type Bench
  • Bandwidth (MHz) 70MHz
  • Rise Time 1.75ns
  • Max. Voltage 400
  • Max./Min. Sweep Speed 2 nS/div to 50 s/div
  • Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external
  • Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented
  • Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging
  • Sweep Magnification +-8 Divisions From Center Screen
  • Triggering Mode Edge, Pulse Width, Pattern, Video
  • Triggering Source Analog channels, digital channels, External, Line WaveGen
  • Display 8.5 inch WVGA
  • Digital Storage Bandwidth 64M Internal, USB Stick Limit For External Storage
  • Sampling Rate 1GSa/s Per Channel
  • Horizontal Resolution 2.5 pS
  • Vertical Resolution 14 bits
  • Memory Size 1Mpts
  • Real Time Bandwidth (MHz) 70MHz
  • Sweep Rate Real/Storage 2 nS/div to 50 s/div
  • Features Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
  • Includes 1 Passive Probe Per Analog Channel, Digital Cable For MSO Channels
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.