Skip Content

Handheld Oscilloscope,20MHz,USB Host close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handheld Oscilloscope, 20MHz, USB Host

Price $1,659.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RMW7
  • Mfr. Model # U1602B-001
  • UNSPSC # 41113638
  • Catalog Page # N/A
  • Shipping Weight 7.25 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Digital Oscilloscope
  • Bandwidth (MHz)20
  • Channels2
  • Display4.5" Color LCD
  • True RMSYes
  • Sampling Rate100 MSa/s per Channel, 200 MSa/s Single Channel and Interleaved
  • Waveform/Measurement StoredUp to 10 Setups and Traces
  • Max. Record LengthUp to 125 000 Points
  • FFT AnalysisYes
  • Cursors & ZoomYes
  • Triggering ModeAuto, Normal, Single
  • Input Sensitivity5 mV/Div
  • PersistenceYes
  • Glitch CaptureYes
  • Capacitance Measurements60.00 nF to 300.0 uF
  • InterfaceUSB 2.0 Full-speed Client and Host
  • Battery Type7.2 V, 4500 mAH, Ni-MH Rechargeable Battery Pack
  • Battery LifeUp to 4 hours
  • Battery Pack Recharge Time (Hr.)5
  • FeaturesMultimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and Continuity,Real-Time Data Logger, 22 Automatic Scope Measurement Functions, Multi-language Quick Help Support
  • Calibration CertificateNo
  • Includes(2)10x1 Scope Probe, Test Leads, Alligator Clips, USB Cable, AC Power Adapter with Cord, Ni-MH Battery Pack and Quick Start Guide
  • Manufacturers Warranty Length3 years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Dual-Channel Portable Digital Oscilloscopes
Use on all electrical measurements, including electronics, automotive, HVAC/R, and industrial process installation and repair. View and freeze voltage waveform on graphical display for easier troubleshooting and diagnostics. Store and recall waveforms and setups.
Agilent Technologies

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.