Skip Content

Digital Oscilloscope,4 Channel,200 MHz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Oscilloscope, 4 Channel, 200 MHz

Price $2,840.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RGL6
  • Mfr. Model # DSO1024A
  • UNSPSC # 41113638
  • Catalog Page # N/A
  • Shipping Weight 10.26 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Storage Oscilloscope
  • Type4 Channel
  • Bandwidth (MHz)200
  • Vertical Deflection2 mV/Div to 10 V/Div
  • Rise Time1.8 ns
  • Max. VoltageCAT I 300 Vrms, 400 Vpk
  • Max./Min. Sweep Speed1 nSec/Div to 50 Sec/Div
  • Trigger Sensitivity Int./Ext.5mV/Division, 1 Division from DC to 10 MHz, 1.5 Division from 10MHz to Full Bandwidth
  • Vertical Operating ModesAC and DC
  • Vertical Deflection Accuracy+/-4.0% Full Scale for 2 mV/Div to 5 mV/Div, +/-3.0% Full Scale 10 mV/Div to 5 V/Div
  • Sweep Speed Accuracy+/-50 ppm from 0 to 30 C, +/-50 ppm +2 ppm per Degree C from 30 to 45 C
  • Triggering ModeAuto, Normal (Triggered) or Single
  • Triggering SourceCH1, CH2, Line, External or External/5
  • Display5.7" Color LCD
  • Sampling Rate2G Samples/Sec (Half Channel), 1 G Sample/Second (Each Channel)
  • Horizontal Resolution1nSec/Div to 50 Sec/Div
  • Vertical Resolution8 Bit
  • Memory Size20,000 Points (Half Channel), 10,000 Points (Each Channel)
  • Real Time Bandwidth (MHz)200
  • FeaturesRecords Up To 1000 Occurrences of a Trigger Event, Edge, Pulse Width, Composite Video, Pattern and Alternate Channel Trigger Modes, Built-in USB Interface, Multi-language Interface
  • IncludesPower Cord, (4) 10:1 10 MOhm Passive Probe Sets, Software CD and Instructions
  • Manufacturers Warranty Length3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.