Skip Content

Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000

Price $569.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NND4
  • Mfr. Model # U1253B
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 500 megaohm
  • Basic DC Accuracy 0.025%
  • Counts 50,000
  • Battery Type Rechargeable NiMH
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Audible Continuity Yes
  • AC Response True RMS
  • Capacitance Range 100nF to 100mF
  • Frequency Counter Range 99.99 Hz to 999.99 kHz
  • Min./Max. Memory Yes
  • Peak Hold Yes
  • Data Logging Yes
  • Interface USB, Bluetooth
  • Data Hold Yes
  • Bar Graph Yes
  • Display 5-Digit OLED
  • Auto Ranging Yes
  • Temp. Range -558.4 to 2501.6 Degrees F (-328 to 1372 Degrees C) for K Type Thermocouples
  • Special Features Up to 4.8 kHz Square Wave Output Generator
  • Duty Cycle 0.01 to 99.99%
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate No
  • Standards CE, CSA
  • Includes Alligator Clips, Test Probe Leads (4mm), Test Probe Leads (19mm), Rechargeable NiMH Battery with Power Adapter, Quick Start Guide
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.