Skip Content

Bench Multimeter,120 mV  to 750 V AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bench Multimeter, 120 mV to 750 V AC

Price $745.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MTX6
  • Mfr. Model # U3402A
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 11.23 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bench Digital Multimeters and Multimeter with DC Power Supply
• True RMS Auto-ranging
Each includes test lead kit and power cord.
U3400 Series Bench DMMs
• Dual vacuum fluorescent display Kensington lock slot Cat II 300V
Provide 11 measurement functions.

View More

Technical Specs

  • Item Bench Multimeter
  • Voltage (AC) 120mV to 750V
  • Voltage (DC) 120mV to 1000V
  • Amps AC 12mA to 12A
  • Amps DC 12mA to 12A
  • Resistance (Ohms) 120 to 120M
  • Basic DC Accuracy +/-0.012%
  • Counts 119,999
  • True RMS Yes
  • Special Features Kensington Lock Slot
  • Display Dual Vacuum Fluorescent
  • Auto Ranging Yes
  • Calibration Certificate No
  • Safety Rating CAT II 300V
  • Includes 34138A Test Lead Kit, Power Cord, Quick Start Guide and Product Reference CD
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.