Skip Content

Bench Digital Multimeter,5 1/2 Digit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Bench Digital Multimeter, 5 1/2 Digit

Price: NA

Item no longer available


  • Item # 3PFZ9
  • Mfr. Model # 34405A
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 12.71 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Digital Multimeter
  • Voltage (AC)100mV to 750V
  • Voltage (DC)100mV to 1000V
  • Amps AC10mA to 10A
  • Amps DC10mA to 10A
  • Resistance (Ohms)100 to 100M
  • Basic DC Accuracy0.025% of Reading + 0.008% of Range
  • Counts120,000
  • True RMSYes
  • Temp. Range-110 to 300 F
  • Capacitance1 nF to 10,000 uF
  • InterfaceUSB 2.0
  • Display5 1/2 Digit Dual Vacuum Fluorescent
  • Auto RangingYes
  • Calibration CertificateStandard
  • Safety RatingCAT II 300V, CAT I 1000VDC, 750 VAC, 2500 Vpk
  • IncludesTest Lead Kit, Calibration Test Report, Power Cord, USB Interface Cable, Data logging Software and Instructions
  • Manufacturers Warranty Length1 year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.