Skip Content

AC Clamp On Current Probe,40A and 400A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Clamp On Current Probe, 40A and 400A

KEYSIGHT TECHNOLOGIES

Price: $168.50 / each

Please sign in or register to access lists

  • Item # 5RMX3
  • Mfr. Model # U1583B
  • UNSPSC # 41111905
  • Catalog Page # 854
  • Shipping Weight 1.4 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.

Technical Specs

  • ItemAC Clamp On Current Probe
  • Amps AC40A and 400A
  • AC Frequency Response48 Hz to 10 kHz
  • Jaw Capacity0.13" (32mm)
  • Connector TypeBNC to Banana Plugs
  • For Use WithHandheld Digital Multimeters, Handheld Oscilloscopes
  • Output10mV/A and 1mV/A
  • Safety RatingCAT III 600 V
  • IncludesInstructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.