Skip Content

Armored Cable, Number of Conductors: 2 with Ground, 12 AWG Wire Size, 250 ft. Spool Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Armored Cable, Number of Conductors: 2 with Ground, 12 AWG Wire Size, 250 ft. Spool Length

Price $416.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YTF9
  • Mfr. Model # 2804G42-00
  • UNSPSC # 26121613
  • Catalog Page # 420
  • Shipping Weight 30.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Armored Type MC Cable is rated 194°F dry. Useful for applications in hospital/healthcare.

View More

Technical Specs

  • Item Armored Cable
  • Wire Size 12 AWG
  • Number of Conductors 2 with Ground
  • Jacket Color Green
  • Spool Length 250 ft.
  • Stranded / Solid Solid
  • Nominal Outside Dia. 0.489"
  • Voltage 600V
  • Max. Amps 20
  • Cable Type MC
  • Jacket Material Aluminum
  • Application Hospital, HCF
  • Standards UL, NEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.