Skip Content

Super Road Flare,Blue LEDS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Super Road Flare, Blue LEDS

AERVOE

Clearance Price: $49.50 / each

Price: $55.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26L096
  • Mfr. Model # 1163-1
  • UNSPSC # 12131604
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSuper LED Road Flare
  • LED ColorBlue
  • Shell ColorBlue
  • Number of LEDs18
  • Flashes per MinuteFive Varied Settings
  • Power SourceLithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Light Output6 to 10 Hours, 1/2 Mile Visibility
  • Lens MaterialPolycarbonate
  • Shell MaterialCrushproof Polycarbonate with Impact Resistant Rubber Housing
  • Diameter4-1/4"
  • Length5-1/4"
  • Height1-7/8"
  • Operating Life5+ Year Battery, Will Hold 90 Day Full Charge
  • StandardsDOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives; any cargo of flammable liquid or flammable compressed gas, whether loaded or empty; or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards for Traffic Safety, Section 6.7.3 3. Miscellaneous Equipment.
  • Special FeaturesPatented, Made In USA, Strong Magnet Attachment Option
  • Includes12V Car Charger, 120V Wall Charger, Storage Bag

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.