Skip Content

 
LED Baton Road Flare close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Baton Road Flare

Technical Specs

  • Item LED Baton Road Flare 
  • Number of LEDs 15 
  • Diameter 1-3/4" 
LED Color
Please Select
Shell Color
Please Select
Power Source
Please Select
Length
Please Select
Height
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AERVOE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
LED Color
Shell Color
Power Source
Length
Height
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
1156
Blue/Red
Blue
Lithium Ion Rechargeable Battery 3.7V, 1200mAh
12-1/4"
1-3/8"
120V AC Wall Charger and 12V DC Car Charger.

$58.85 / each

Enter location to check availability
Catalog Page #  2332 

Price $58.85 / each

Technical Specs

  • Item LED Baton Road Flare
  • LED Color Blue/Red
  • Shell Color Blue
  • Number of LEDs 15
  • Power Source Lithium Ion Rechargeable Battery 3.7V, 1200mAh
  • Diameter 1-3/4"
  • Length 12-1/4"
  • Height 1-3/8"
  • Includes 120V AC Wall Charger and 12V DC Car Charger.
1155
Red
Orange
Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
10-3/4"
12V Car Charger, 120V Wall Charger, USB Charger, Storage Bag

$50.85 / each

Enter location to check availability
Catalog Page #  2332 

Price $50.85 / each

Technical Specs

  • Item LED Baton Road Flare
  • LED Color Red
  • Shell Color Orange
  • Number of LEDs 15
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Diameter 1-3/4"
  • Height 10-3/4"
  • Includes 12V Car Charger, 120V Wall Charger, USB Charger, Storage Bag
1154
Yellow
Yellow
Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
10-3/4"
12V Car Charger, 120V Wall Charger, USB Charger, Storage Bag

$50.85 / each

Enter location to check availability
Catalog Page #  2332 

Price $50.85 / each

Technical Specs

  • Item LED Baton Road Flare
  • LED Color Yellow
  • Shell Color Yellow
  • Number of LEDs 15
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Diameter 1-3/4"
  • Height 10-3/4"
  • Includes 12V Car Charger, 120V Wall Charger, USB Charger, Storage Bag
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More