Skip Content

 
LED Baton Road Flare Kit with 3 Flares in Charging Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Baton Road Flare Kit with 3 Flares in Charging Case

Technical Specs

  • Item LED Baton Road Flare Kit with 3 Flares in Charging Case 
  • Number of LEDs 15 
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted 
  • Diameter 13.62" Width 
  • Length 13.23" 
  • Height 2.52" 
  • Includes 12V Car Charger, 120V Wall Charger, Charging Case, 2-1159 Flex-Fit Tripods for Elevation 
LED Color
Please Select
Shell Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
LED Color
Shell Color
Price
Qty
Please use Qty box to add item(s) to cart.
1158
Red
Orange

$184.75 / pkg. of 3

Enter location to check availability
Catalog Page #  2332 

Price $184.75 / pkg. of 3

Technical Specs

  • Item LED Baton Road Flare Kit with 3 Flares in Charging Case
  • LED Color Red
  • Shell Color Orange
  • Number of LEDs 15
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Diameter 13.62" Width
  • Length 13.23"
  • Height 2.52"
  • Includes 12V Car Charger, 120V Wall Charger, Charging Case, 2-1159 Flex-Fit Tripods for Elevation
1157
Yellow
Yellow

$201.25 / pkg. of 3

Enter location to check availability
Catalog Page #  2332 

Price $201.25 / pkg. of 3

Technical Specs

  • Item LED Baton Road Flare Kit with 3 Flares in Charging Case
  • LED Color Yellow
  • Shell Color Yellow
  • Number of LEDs 15
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Diameter 13.62" Width
  • Length 13.23"
  • Height 2.52"
  • Includes 12V Car Charger, 120V Wall Charger, Charging Case, 2-1159 Flex-Fit Tripods for Elevation
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More