Skip Content

 
Incandescent Lamp, BR40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, BR40


Technical Specs

  • Lamp ShapeBR40 
  • Overall Lamp ShapeBR 
  • ItemIncandescent Lamp 
  • Lamp TypeReflector-R/BR 
  • Lamp FinishFrosted 
  • Color Temp.2800K 
  • Base TypeMedium Screw (E26) 
  • Voltage120 
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select

Your Filters:

Clear All
SG_Brand
  • AERO-TECH 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Watts
Initial Lumens
Sub-Category
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ULA-24
100
1000
General Purpose

$13.35 / each

Incandescent Floodlight,BR40,100W
Catalog Page #  646 

Price $13.35 / each

Technical Specs

  • Lamp ShapeBR40
  • Overall Lamp ShapeBR
  • ItemIncandescent Lamp
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts100
  • Initial Lumens1000
  • Sub-CategoryGeneral Purpose
  • Voltage120
TS108
120
1000
Shatter Resistant

$18.03 / each

Incandescent Lamp,SafetyCoated,BR40,120W
Catalog Page #  646 

Price $18.03 / each

Technical Specs

  • Lamp ShapeBR40
  • Overall Lamp ShapeBR
  • ItemIncandescent Lamp
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts120
  • Initial Lumens1000
  • Sub-CategoryShatter Resistant
  • Voltage120
ULA-25
120
1230
General Purpose

$14.58 / each

Incandescent Floodlight,BR40,120W
Catalog Page #  646 

Price $14.58 / each

Technical Specs

  • Lamp ShapeBR40
  • Overall Lamp ShapeBR
  • ItemIncandescent Lamp
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts120
  • Initial Lumens1230
  • Sub-CategoryGeneral Purpose
  • Voltage120
ULA-29
75
670
General Purpose

$12.39 / each

Incandescent Floodlight,BR40,75W
Catalog Page #  646 

Price $12.39 / each

Technical Specs

  • Lamp ShapeBR40
  • Overall Lamp ShapeBR
  • ItemIncandescent Lamp
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts75
  • Initial Lumens670
  • Sub-CategoryGeneral Purpose
  • Voltage120