Skip Content

 
Incandescent Lamp, BR30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, BR30


Technical Specs

  • Overall Lamp ShapeBR 
  • ItemIncandescent Lamp 
  • Lamp ShapeBR30 
  • Lamp TypeReflector-R/BR 
  • Color Temp.2800K 
  • Base TypeMedium Screw (E26) 
  • Watts65 
  • Initial Lumens610 
  • Voltage120 
Lamp Finish
Please Select
Sub-Category
Please Select
Shatter-Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AERO-TECH 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Lamp Finish
Sub-Category
Shatter-Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
ULA-22
Frost
General Purpose
No

$11.66 / each

Enter location to check availability
Incandescent Floodlight,BR30,65W
Catalog Page #  646 

Price $11.66 / each

Technical Specs

  • Overall Lamp ShapeBR
  • ItemIncandescent Lamp
  • Lamp ShapeBR30
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts65
  • Initial Lumens610
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
ULA-23
Frost
General Purpose
No

$11.64 / each

Enter location to check availability
Incandescent Spotlight,BR30,65W
Catalog Page #  646 

Price $11.64 / each

Technical Specs

  • Overall Lamp ShapeBR
  • ItemIncandescent Lamp
  • Lamp ShapeBR30
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts65
  • Initial Lumens610
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
TS-109
Light Frost
Shatter Resistant
Yes

$13.66 / each

Enter location to check availability
Incandescent Lamp,Safety Coated,BR30,65W
Catalog Page #  646 

Price $13.66 / each

Technical Specs

  • Overall Lamp ShapeBR
  • ItemIncandescent Lamp
  • Lamp ShapeBR30
  • Lamp TypeReflector-R/BR
  • Lamp FinishLight Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts65
  • Initial Lumens610
  • Sub-CategoryShatter Resistant
  • Voltage120
  • Shatter-ResistantYes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More