Skip Content

 
Incandescent Lamp, A23 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, A23


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeA23 
  • Lamp TypeA-Shape 
  • Color Temp.2800K 
  • Base TypeMedium Screw (E26) 
  • Voltage120 
Lamp Finish
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Shatter-Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AERO-TECH 
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Lamp Finish
Watts
Initial Lumens
Sub-Category
Shatter-Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
ULA-102
Clear
150
1800
General Purpose
No

$7.66 / each

Enter location to check availability
Incandescent Light Bulb,A23,150W
Catalog Page #  646 

Price $7.66 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA23
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts150
  • Initial Lumens1800
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
ULA-104
Clear
200
2575
General Purpose
No

$8.02 / each

Enter location to check availability
Incandescent Light Bulb,A23,200W
Catalog Page #  646 

Price $8.02 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA23
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts200
  • Initial Lumens2575
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
ULA-103
Frosted
150
1800
General Purpose
No

$7.66 / each

Enter location to check availability
Incandescent Light Bulb,A23,150W
Catalog Page #  646 

Price $7.66 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA23
  • Lamp TypeA-Shape
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts150
  • Initial Lumens1800
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
ULA-105
Frosted
200
2575
General Purpose
No

$8.02 / each

Enter location to check availability
Incandescent Light Bulb,A23,200W
Catalog Page #  646 

Price $8.02 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA23
  • Lamp TypeA-Shape
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts200
  • Initial Lumens2575
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
TS112
Silicon Coated
150
Shatter Resistant
Yes

$8.35 / each

Enter location to check availability
Incandescent Lamp,A23,150W
Catalog Page #  646 

Price $8.35 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA23
  • Lamp TypeA-Shape
  • Lamp FinishSilicon Coated
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts150
  • Sub-CategoryShatter Resistant
  • Voltage120
  • Shatter-ResistantYes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More