Skip Content

 
Incandescent Lamp, A21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, A21


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeA21 
  • Lamp TypeA-Shape 
  • Color Temp.2800K 
  • Base TypeMedium Screw (E26) 
  • Voltage120 
Lamp Finish
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Shatter-Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Lamp Finish
Watts
Initial Lumens
Sub-Category
Shatter-Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
ULA-100
Clear
150
1620
General Purpose
No

$5.09 / each

Enter location to check availability
Incandescent Light Bulb,A21,150W
Catalog Page #  646 

Price $5.09 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts150
  • Initial Lumens1620
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
ULA-121
Frosted
100
1000
General Purpose
No

$4.73 / each

Enter location to check availability
Incandescent Light Bulb,A21,100W
Catalog Page #  646 

Price $4.73 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts100
  • Initial Lumens1000
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
ULA-101
Frosted
150
1620
General Purpose
No

$5.09 / each

Enter location to check availability
Incandescent Light Bulb,A21,150W
Catalog Page #  646 

Price $5.09 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts150
  • Initial Lumens1620
  • Sub-CategoryGeneral Purpose
  • Voltage120
  • Shatter-ResistantNo
TS103
Silicon Coated
100
Shatter Resistant
Yes

$7.52 / each

Enter location to check availability
Incandescent Bulb,A21,100W
Catalog Page #  646 

Price $7.52 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishSilicon Coated
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts100
  • Sub-CategoryShatter Resistant
  • Voltage120
  • Shatter-ResistantYes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More