Skip Content

Micro Ohm Meter,1u Ohms-400 Ohms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Micro Ohm Meter, 1u Ohms-400 Ohms

Price $3,584.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GTJ1
  • Mfr. Model # 6240
  • UNSPSC # 41113631
  • Catalog Page # 781
  • Shipping Weight 17.61 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicro Ohm Meter
  • Resistance Range1u Ohms to 400 Ohms
  • Resolution1u Ohms to 100m Ohms
  • Accuracy+/-0.25%
  • Output Current10mA to 10A
  • DisplayBacklit Dual Line LCD
  • Power SourceNiMH Battery
  • Counts4000
  • Safety RatingCAT II 300V, CAT III 50V
  • Data Storage99 Test Results
  • InterfaceUSB
  • IncludesBattery, Power Cord, (2) 10 ft Cables with 10 A Kelvin Clips, USB Interface Cable, Software, and User Manual

Compliance and Restrictions

None

Details

Low-resistance tester has a polarity reversal switch for bidirectional testing and features overload and input fuse protection. Stores up to 99 test results, and comes with USB cable to download results for analysis with included software. Safety yellow field case is IP53 openIP64 closed. Includes NiMH battery pack, and carrying bag.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.