Skip Content

AC Clamp On Current Probe,1 to 2000A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Clamp On Current Probe, 1 to 2000A

AEMC INSTRUMENTS

Price: $584.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 3JD13
  • Mfr. Model # JM810A
  • UNSPSC # 41111905
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAC Clamp On Current Probe
  • Amps AC1 to 2000A
  • AC Frequency Response30 Hz to 5 kHz
  • Jaw Capacity3.54" (90mm)
  • Max. Conductor Size2-1/2, 2 x 5-1/3, 2-1/8 x 4"
  • Output1mA/A
  • Accuracy0 to 100A +/-2%, 100 to 400A +/-1%, 400 to 2000A +/-0.5%
How can we improve our Product Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.