Skip Content

Hand Cranked Megohmmeter,250/500/1000VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Cranked Megohmmeter, 250/500/1000VDC

Price $771.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 33101 (Change)

Go

Invalid Zip Code


MIAMI branch 484

  • Item # 6YPR4
  • Mfr. Model # 6503
  • UNSPSC # 41113628
  • Catalog Page # 702
  • Shipping Weight 4.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Cranked Megohmmeter
  • Output Test Voltage 250/500/1000VDC
  • Insulation Resistance Range 500/5000 Ohms
  • Live Circuit Detection 0 to 600VAC/DC
  • Display Analog
  • Accuracy 2% Full Scale
  • Safety Rating CAT II 600V, CAT III 300V
  • Auto Ranging Yes
  • Features Auto Discharge When Finished
  • Power Source Crank
  • Includes Set of (3) Color Coded Lead with Color Coded Alligator Clips, Black Test Probe, Soft Carrying Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Cables for AEMC 6503 Hand Cranked Megohmmeter, 250/500/1000VDC and what would the Grainger part number be?
1 month ago
by
Read all my Q&A
 
Please wait while more information about yelinej is loaded.
Additional information about yelinej could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The replacement test lead set is part number 38L378
Thank you for using Grainger Ask and Answer.
3 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about nPaul is loaded.
Additional information about nPaul could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:45.364-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YPR4, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:45.365-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YPR4, prod, sort_default
1 of 1