Skip Content

Event Logger,0to3VDC,0to5VDC or Contact close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Event Logger, 0to3VDC, 0to5VDC or Contact

Price: NA

Item no longer available


  • Item # 5GTK4
  • Mfr. Model # L404
  • UNSPSC # 41113613
  • Catalog Page # 801
  • Shipping Weight 3.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEvent Logger
  • Voltage Range0 to 3VDC Logic Level, 0 to 5VDC Logic Level or Contact Closure
  • Voltage Channels4
  • Power Source(2) AA Batteries
  • Protection RatingIP50
  • Storage512kB
  • Sampling Rate8 Samples per Storage Interval
  • Safety RatingCAT III 50V
  • InterfaceUSB
  • IncludesBatteries, Software, USB Interface Cable and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Event Logger
4 voltage channels. Voltage range: 0 to 3VDC logic level, 0 to 5VDC logic level or contact closure.
Process Control and Event Loggers
• Store up to 240,000 data points USB interface
Units have programmable storage rates and modes. Sampling rate of 8 samples per storage interval. Recording capacity is 15 min. to 45 days. Include DataView® real-time data analysis software, USB cable, and AA batteries.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.