Skip Content

Digital MultimeterFull Size Multimeter Style, 1000 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Digital MultimeterFull Size Multimeter Style, 1000 Max. AC Volts, 1000

Price: NA

Item no longer available


  • Item # 6YPR8
  • Mfr. Model # MTX 3283B-BTCOMCM
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps20
  • Max. DC Amps20
  • Max. Ohms50 megaohm
  • Basic DC Accuracy0.0008
  • Counts100,000
  • Battery TypeAA NiMH
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range100nF to 10mF
  • Frequency Counter Range10,000 Hz to 2 MHz
  • Min./Max. MemoryYes
  • Peak HoldYes
  • InterfaceOptical RS-232, USB, and Bluetooth Wireless
  • Data HoldYes
  • Bar GraphYes
  • DisplayLarge Backlit LCD
  • Auto RangingYes
  • Temp. RangeWith Pt 100 or Pt 1000 Sensor Range 257 Degrees to 167 Degrees F (-125 Degrees to 75 Degrees C), -328 Degrees to 1472 Degrees F (-200 Degrees to 800 Degrees C), Measurement with A J of K Thermocouple K -40 Degrees to 2192 Degrees F (-40 Degrees to 1200 Degrees C), -40 Degrees to 1382 Degrees F (-40 Degrees to 750 Degrees C) (Type J)
  • Special FeaturesGraphical, BW 200 kHz, Measures Duty Cycle, Positive and Negative Pulses, Elapsed Time, Memory with Communications Downloading, Software Included
  • Duty Cycle5 to 95%
  • Diode TestYes
  • Auto Power OffYes
  • StandardsUL, CUL
  • Includes(2 Sets) 1.5m Color Coded (Red/Black) Leads, (2) Spare Fuses, TAS Adapter M to F Mini, USB Optic Cable, 110V US Power Supply, Software On CD
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.