Skip Content

Clamp On AC Current Logger,0 to 600 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamp On AC Current Logger, 0 to 600 A

Price $643.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KGY1
  • Mfr. Model # CL601
  • UNSPSC # 41113648
  • Catalog Page # 778
  • Shipping Weight 1.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp On AC Current Logger
  • Current Range0 to 600 A AC
  • Current Channels1
  • Current Accuracy+/-1% of Reading to 400A, +/-3% of Reading to 600A
  • True RMSYes
  • PhaseSingle
  • Power Source(2) AA Batteries
  • Recording Capacity1 Minute To Greater Than 8 Weeks, User Programmable
  • Neutral Current LoggingUp to 600 AC A
  • Current Harmonics LoggingUp To The 50th
  • Current THD LoggingYes
  • Storage240,000 Points
  • Safety RatingCAT IV 300 V, CAT III 600V
  • InterfaceUSB
  • IncludesInterface Cable, Software, Batteries and Instructions
  • Manufacturers Warranty Length1 year

Compliance and Restrictions

None

Details

1-Phase Loggers and Recorders
AEMC CL601
• Jaw opening: 1.7" 5 LED indicators Optically isolated USB interface
Self-contained, data logging, true RMS AC clamp-on current probe offers simple 1-button operation with no exposed connections. 64 samples per cycle. Overload indication. Includes DataView software, USB cable, and AA batteries.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.