Skip Content

LED Roadway Light,108W,9233L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Roadway Light, 108W, 9233L

Price $1,100.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 26X744
  • Mfr. Model # ATB0 30BLEDE10 MVOLT R2
  • UNSPSC # 39112102
  • Catalog Page # 709
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Roadway Light
  • Watts 108
  • Housing Finish Gray
  • Housing Material Aluminum
  • Light Distribution Roadway Type II
  • Lumens 9233
  • Lumens Per Watt 86
  • Mounting Arm
  • Voltage 120-277
  • Color Temp. 4000K
  • CRI 64
  • Height 4"
  • Width 13"
  • Length 27"
  • Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Rated Life 100,000 hr.
  • Includes NEMA photocontrol receptacle
  • Description/Special Features 4 Bolt Mast Arm Mount 1-5/8" to 2-3/8" OD
  • Standards CSA Certified to U.S. and Canadian Standards
  • Warranty All Electrical Components Warranted for 5 yr.
  • LED Replacement For 150W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).



LED Area/Roadway Lighting

• 120/277V
American Electric Lighting

• Rated avg. life: 100,000 hr. Acrylic lens
LED light engines provide no uplight and restrict backlight to within sidewalk depth, for optimal coverage and pole spacing on roadways and parking lots. Aluminum housing. IP66 rated. Each includes NEMA photocontrol receptacle.
CSA Certified for U.S. and Canada.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.