Skip Content

Hospitality Lobby Phone, Ash close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hospitality Lobby Phone, Ash

CETIS

Price: $67.40 / each

Please sign in or register to access lists

  • Item # 3CZD2
  • Mfr. Model # Aegis-LB-08 (AS)
  • UNSPSC # 43191504
  • Catalog Page # 2600
  • Catalog Group # G3937
  • Shipping Weight 3.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemHospitality Lobby Phone
  • ColorAsh
  • Number of Lines1
  • RingerElectronic
  • SpeakerphoneNo
  • Mount (Type)Desk or Wall
  • VoicemailMessage Indicator
  • Volume ControlADA Compliant
  • RequiresNo Batteries
  • IncludesVolume Control Handset, Message Waiting Lamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: United Arab Emirates, Angola, Burkina-Faso, Bahrain, Burundi, Benin, Botswana, Algeria, Egypt, Israel, Iraq, Iran, Jordan, Kuwait, Lebanon, Oman, Qatar, Saudi Arabia, Sudan, Syria and Yemen.

Details

Excellent replacement lobby telephone for vandalized or damaged phones. For use with existing hotel faceplates.

• 1-touch voicemail retrieval
• Compatible with PABX systems
• Includes handset and line cord

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.