Skip Content

Safety Glasses,Gray,Antifog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Glasses, Gray, Antifog

3M

Price: $4.60 / each

Please sign in or register to access lists

  • Item # 3NRT9
  • Mfr. Model # 11330-00000
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.06 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemSafety Glasses
  • GenderUnisex
  • Lens ColorGray
  • Lens CoatingAntifog
  • Frame DesignWraparound
  • Frame ColorGray
  • Frame MaterialPolycarbonate
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple ColorGray
  • UV Protection99.9%
  • StandardsANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.The Virtua protective eyewear line merges outstanding unisex style, protection and affordability, all while offering wearers an open, unobstructed viewing range and three size options to fit a variety of facial profiles. Designed for indoor or outdoor use, Virtua protective eyewear is a valuable choice in vision safety.

• Gray anti-fog lens.
• Gray frame.
• Polycarbonate lens absorbs 99.9% UV.
• Meets the High Impact Requirements of ANSI Z87.1-2003.
• 100 safety glasses per case.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.