Skip Content

Reusable Ear Plugs, Bell close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reusable Ear Plugs, Bell

AEARO


Technical Specs

  • Noise Reduction Rating NRR22dB 
  • Metal DetectableNo 
  • SizeUniversal 
  • Plug ColorYellow 
BrandAEARO 
Corded/Without Cord
Please Select
Cord Color
Please Select
Plug Material
Please Select
Standards
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Corded/Without Cord
Cord Color
Plug Material
Standards
Availability
Price
Qty
350-4001
Corded
Yellow
PVC
ANSI S3.19-1974, CSA Class AL, CSA Z94.2

$102.70 / pkg. of 100

Ear Plugs,22dB,Corded,Univ,PK100
Catalog Page #  NA

Price: $102.70 / pkg. of 100

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR22dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorYellow
  • Cord ColorYellow
  • Plug MaterialPVC
  • StandardsANSI S3.19-1974, CSA Class AL, CSA Z94.2
350-4000
Without Cord
Foam
ANSI S3.19-1974

$61.70 / pkg. of 100

Ear Plugs,22dB,w/o Cord,Univ,PK100
Catalog Page #  NA

Price: $61.70 / pkg. of 100

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR22dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorYellow
  • Plug MaterialFoam
  • StandardsANSI S3.19-1974