Skip Content

 
Filtered Medical-Grade Ear Plugs, Corded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Filtered Medical-Grade Ear Plugs, Corded

Technical Specs

  • Corded/Without Cord Corded 
  • Shape Half Moon 
  • Series Sonic Defenders(R) 
  • Noise Reduction Rating NRR 24dB 
  • Pairs Per Package
  • Metal Detectable No 
  • Plug Material Medical Grade Polymer 
  • Item Ear Plugs 
Plug Color
Please Select
Ear Plug Size
Please Select
Cord Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Plug Color
Ear Plug Size
Cord Color
Price
Qty
Please use Qty box to add item(s) to cart.
EP3-BK-LPR
Black
L
Black

$20.72 / pair

Enter location to check availability
Catalog Page #  NA

Price $20.72 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Half Moon
  • Series Sonic Defenders(R)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 1
  • Plug Color Black
  • Ear Plug Size L
  • Cord Color Black
  • Metal Detectable No
  • Plug Material Medical Grade Polymer
  • Item Ear Plugs
EP3-BK-MPR
Black
M
Black

$20.72 / pair

Enter location to check availability
Catalog Page #  NA

Price $20.72 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Half Moon
  • Series Sonic Defenders(R)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 1
  • Plug Color Black
  • Ear Plug Size M
  • Cord Color Black
  • Metal Detectable No
  • Plug Material Medical Grade Polymer
  • Item Ear Plugs
EP3-LPR
Clear
L
Black

$20.72 / pair

Enter location to check availability
Catalog Page #  NA

Price $20.72 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Half Moon
  • Series Sonic Defenders(R)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 1
  • Plug Color Clear
  • Ear Plug Size L
  • Cord Color Black
  • Metal Detectable No
  • Plug Material Medical Grade Polymer
  • Item Ear Plugs
EP3-MPR
Clear
M
Black

$20.72 / pair

Enter location to check availability
Catalog Page #  NA

Price $20.72 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Half Moon
  • Series Sonic Defenders(R)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 1
  • Plug Color Clear
  • Ear Plug Size M
  • Cord Color Black
  • Metal Detectable No
  • Plug Material Medical Grade Polymer
  • Item Ear Plugs
EP3-OR-LPR
Orange
L
Blue

$20.72 / pair

Enter location to check availability
Catalog Page #  NA

Price $20.72 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Half Moon
  • Series Sonic Defenders(R)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 1
  • Plug Color Orange
  • Ear Plug Size L
  • Cord Color Blue
  • Metal Detectable No
  • Plug Material Medical Grade Polymer
  • Item Ear Plugs
EP3-OR-MPR
Orange
M
Blue

$20.72 / pair

Enter location to check availability
Catalog Page #  NA

Price $20.72 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Half Moon
  • Series Sonic Defenders(R)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 1
  • Plug Color Orange
  • Ear Plug Size M
  • Cord Color Blue
  • Metal Detectable No
  • Plug Material Medical Grade Polymer
  • Item Ear Plugs
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More