Skip Content

 
Reusable Ear Plugs, Without Cord close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reusable Ear Plugs, Without Cord

Technical Specs

  • Item Ear Plugs 
Corded/Without Cord
Please Select
Shape
Please Select
Series
Please Select
Noise Reduction Rating NRR
Please Select
Pairs Per Package
Please Select
Plug Color
Please Select
Ear Plug Size
Please Select
Cord Color
Please Select
Metal Detectable
Please Select
Plug Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Corded/Without Cord
Shape
Series
Noise Reduction Rating NRR
Pairs Per Package
Plug Color
Ear Plug Size
Cord Color
Metal Detectable
Plug Material
Price
Qty
Please use Qty box to add item(s) to cart.
100-09391
Corded
Cylinder
Therma-Soft
30dB
100
Orange
Universal
Orange
No
PVC Foam

$47.85 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $47.85 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Cylinder
  • Series Therma-Soft
  • Noise Reduction Rating NRR 30dB
  • Pairs Per Package 100
  • Plug Color Orange
  • Ear Plug Size Universal
  • Cord Color Orange
  • Metal Detectable No
  • Plug Material PVC Foam
  • Item Ear Plugs
9022
Corded
Flanged
Tri-Grip M-Tek
27dB
100
Blue
S
Orange
Yes
Polymer

$185.75 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $185.75 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series Tri-Grip M-Tek
  • Noise Reduction Rating NRR 27dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size S
  • Cord Color Orange
  • Metal Detectable Yes
  • Plug Material Polymer
  • Item Ear Plugs
350-4000
Without Cord
Bell
E-A-R(TM) E-Z-Ins(TM)
22dB
100
Yellow
Universal
No
Foam

$39.17 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $39.17 / pkg. of 100

Price $63.55 / pkg. of 100

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Bell
  • Series E-A-R(TM) E-Z-Ins(TM)
  • Noise Reduction Rating NRR 22dB
  • Pairs Per Package 100
  • Plug Color Yellow
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Foam
  • Item Ear Plugs
PLT-1
Without Cord
Bell
Pilot(TM)
26dB
100
Blue
Universal
No
Polyurethane Foam

$69.30 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $69.30 / pkg. of 100

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Bell
  • Series Pilot(TM)
  • Noise Reduction Rating NRR 26dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
QD12
Without Cord
Bell
Quiet(R)
26dB
5
Orange
Universal
No
Polyurethane Foam

$7.02 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $7.02 / pkg. of 5

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Bell
  • Series Quiet(R)
  • Noise Reduction Rating NRR 26dB
  • Pairs Per Package 5
  • Plug Color Orange
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
QD-5
Without Cord
Bell
Quiet(R)
26dB
5
Orange
Universal
No
PVC Foam

$4.01 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $4.01 / pkg. of 5

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Bell
  • Series Quiet(R)
  • Noise Reduction Rating NRR 26dB
  • Pairs Per Package 5
  • Plug Color Orange
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material PVC Foam
  • Item Ear Plugs
100-09390
Without Cord
Cylinder
Therma-Soft
30dB
200
Orange
Universal
Orange
No
PVC Foam

$23.65 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $23.65 / pkg. of 200

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Cylinder
  • Series Therma-Soft
  • Noise Reduction Rating NRR 30dB
  • Pairs Per Package 200
  • Plug Color Orange
  • Ear Plug Size Universal
  • Cord Color Orange
  • Metal Detectable No
  • Plug Material PVC Foam
  • Item Ear Plugs
6490
Without Cord
Flanged
Comets(R)
25dB
50
Green
Universal
No

$75.85 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $75.85 / pkg. of 50

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Comets(R)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 50
  • Plug Color Green
  • Ear Plug Size Universal
  • Metal Detectable No
  • Item Ear Plugs
340-4001
Without Cord
Flanged
E-A-R(TM) UltraFit(TM)
25dB
50
Yellow
Universal
No
Elastomeric Polymer

$101.20 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $101.20 / pkg. of 50

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series E-A-R(TM) UltraFit(TM)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 50
  • Plug Color Yellow
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Elastomeric Polymer
  • Item Ear Plugs
93002
Without Cord
Flanged
Gateway Twisters
25dB
100
Purple
Universal
No
Silicone

$112.15 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $112.15 / pkg. of 100

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Gateway Twisters
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 100
  • Plug Color Purple
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Silicone
  • Item Ear Plugs
6450
Without Cord
Flanged
Jetz(R)
27dB
50
Green
Universal
No
TPE

$62.65 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $62.65 / pkg. of 50

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Jetz(R)
  • Noise Reduction Rating NRR 27dB
  • Pairs Per Package 50
  • Plug Color Green
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material TPE
  • Item Ear Plugs
PELTIP1
Without Cord
Flanged
Peltor(TM) Replacement Plug for HearPlug Models HTM06, 07, 08
21dB
25
Yellow
Universal
No
PVC Foam

$80.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $80.55 / pkg. of 25

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Peltor(TM) Replacement Plug for HearPlug Models HTM06, 07, 08
  • Noise Reduction Rating NRR 21dB
  • Pairs Per Package 25
  • Plug Color Yellow
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material PVC Foam
  • Item Ear Plugs
EP-401
Without Cord
Flanged
Quattro(TM)
25dB
100
Blue
Universal
No
Polymer

$101.05 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $101.05 / pkg. of 100

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Quattro(TM)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Polymer
  • Item Ear Plugs
EP-402
Without Cord
Flanged
Quattro(TM)
25dB
50
Blue
Universal
No
PVC

$88.35 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $88.35 / pkg. of 50

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Quattro(TM)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 50
  • Plug Color Blue
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material PVC
  • Item Ear Plugs
6400
Without Cord
Flanged
Rockets(R)
27dB
50
Magenta
Universal
No
TPE

$100.50 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $100.50 / pkg. of 50

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Rockets(R)
  • Noise Reduction Rating NRR 27dB
  • Pairs Per Package 50
  • Plug Color Magenta
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material TPE
  • Item Ear Plugs
9009
Without Cord
Flanged
Tri-Grip
27dB
100
Green
Universal
No
Polymer

$122.65 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $122.65 / pkg. of 100

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Flanged
  • Series Tri-Grip
  • Noise Reduction Rating NRR 27dB
  • Pairs Per Package 100
  • Plug Color Green
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Polymer
  • Item Ear Plugs
318-1002
Without Cord
Pod
E-A-R(TM) Push-Ins(TM)
28dB
200
Yellow
Universal
No
Polyurethane Foam

$86.95 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $86.95 / pkg. of 200

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Pod
  • Series E-A-R(TM) Push-Ins(TM)
  • Noise Reduction Rating NRR 28dB
  • Pairs Per Package 200
  • Plug Color Yellow
  • Ear Plug Size Universal
  • Metal Detectable No
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
14396
Without Cord
Tapered
Girl Power at Work (TM)
25dB
100
Pink
Universal
Hi-Vis Green
No
TPE

$80.85 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $80.85 / pkg. of 100

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Tapered
  • Series Girl Power at Work (TM)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 100
  • Plug Color Pink
  • Ear Plug Size Universal
  • Cord Color Hi-Vis Green
  • Metal Detectable No
  • Plug Material TPE
  • Item Ear Plugs
9003
Without Cord
Tapered
RD-1(TM)
24dB
100
Black
Universal
No

$54.95 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $54.95 / pkg. of 100

Technical Specs

  • Corded/Without Cord Without Cord
  • Shape Tapered
  • Series RD-1(TM)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 100
  • Plug Color Black
  • Ear Plug Size Universal
  • Metal Detectable No
  • Item Ear Plugs
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms