Skip Content

Half Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Safety Glasses

AEARO

Technical Specs

  • ItemSafety Glasses 
  • Frame DesignHalf 
  • SizeUniversal 
  • StandardsANSI Z87.1-2003 
BrandAEARO 
Gender
Please Select
Lens Color
Please Select
Lens Coating
Please Select
Frame Material
Please Select
Item #GenderLens ColorLens CoatingFrame MaterialAvailabilityPrice Qty
3NUE1UnisexClearAntifogAluminum

Clearance - Limited Quantity Available

$33.71 / each

3UXV1Women'sClearAntifog

$8.99 / each

3UXV2Women'sGrayAntifog

Typically in Stock

$10.67 / each

3UXV3Women'sIndoor/OutdoorScratch-Resistant

$13.25 / each

Adding More Products