Skip Content

 
Electronic Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ear Muff

AEARO


Technical Specs

  • ItemElectronic Ear Muff 
  • Battery Type(2) AA 
BrandAEARO 
Noise Reduction Rating NRR
Please Select
Radio Band Type
Please Select
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Radio Band Type
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
MT53H7P3E4610
24dB
Two-Way
Blue

Limited Quantity Available

$225.68 / each

Two-Way Radio Headset,24 dB
Catalog Page #  NA

$225.68 / each

$1,302.00 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR24dB
  • Radio Band TypeTwo-Way
  • ColorBlue
  • Battery Type(2) AA
MT15H7F SV
26dB
Black

$438.75 / each

Electronic Headset,26 dB
Catalog Page #  NA

$438.75 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR26dB
  • ColorBlack
  • Battery Type(2) AA