Skip Content

1-1/2 Motor HP Drill Press, 220/440 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1-1/2 Motor HP Drill Press, 220/440 V

Price $1,324.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16N197
  • Mfr. Model # 16N197
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 375.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrill Press
  • Swing20"
  • Voltage220/440 V
  • Motor HP1-1/2
  • Chuck Size3/4"
  • Number of Speeds16
  • Spindle Speed120 to3605
  • Capacity Steel7/8"
  • Capacity Cast Iron1 1/4"
  • Spindle Taper3MT
  • Spindle Travel6"
  • Base Size22-1/2" x 17-5/8"
  • Table Work Surface18-5/8" x 16-5/8"
  • Amps AC4.6/2.4 A
  • Hz60
  • Phase3
  • IncludesLed Readout Of Spindle Speed And Quill Travel, Quick Change Vertical Depth Stop, 3 Spoke Quill Feed Handle With Ergonomic Speed Feed Handle
  • Table Slot Size1/2"
  • Column Dia.3-5/8"
  • Tilting Angle45 To Left And Right
  • Max. Spindle To Base45-3/8"
  • Quill Dia.2-7/16"
  • Spindle to Table26-3/8"
  • Overall Width19"
  • Overall Depth33"
  • Overall Height69-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Belt-drive press features cast-iron head and adjustable depth stop. For maintenance shops and industrial applications. Offers digital readout of depth and speed.

Repair Parts

Displaying repair parts for model:
  • 16N197,
  • 16N197

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.