Skip Content

 
Scullery Sink, 2 Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scullery Sink, 2 Station


Technical Specs

  • Item Scullery Sink 
  • Body Material Stainless Steel 
  • Gauge 16 
  • Mounting Type Floor 
  • Overall Width 24" 
  • Overall Height 43" 
  • Number of Stations
  • Bowl Size 18" x 18" 
  • Bowl Depth 14" 
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
FC-2-1818-18R-X
56-1/2"

$1,944.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $1,944.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 16
  • Mounting Type Floor
  • Overall Length 56-1/2"
  • Overall Width 24"
  • Overall Height 43"
  • Number of Stations 2
  • Bowl Size 18" x 18"
  • Bowl Depth 14"
FC-2-1818-18L-X
56-1/2"

$1,944.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $1,944.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 16
  • Mounting Type Floor
  • Overall Length 56-1/2"
  • Overall Width 24"
  • Overall Height 43"
  • Number of Stations 2
  • Bowl Size 18" x 18"
  • Bowl Depth 14"
FC-2-1818-18RL-X
72"

$1,941.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $1,941.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 16
  • Mounting Type Floor
  • Overall Length 72"
  • Overall Width 24"
  • Overall Height 43"
  • Number of Stations 2
  • Bowl Size 18" x 18"
  • Bowl Depth 14"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More