Skip Content

Spray Shield,ANSI150,6 in,150psi,Poly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spray Shield, ANSI150,6 in, 150psi, Poly

Price $70.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KHP9
  • Mfr. Model # T06150
  • UNSPSC # 15121516
  • Catalog Page # 3944
  • Catalog Group # E9289
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Shield
  • ClassANSI 150
  • Pipe Size6"
  • Max. Pressure150
  • Material of ConstructionPTFE
  • Temp. Range450 Deg F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and corrosion resistant. Install with hook-and-loop fasteners and drawstrings.
PTFE

• Max. temp.: 450°F
Constructed of 3-ply multilayered reinforced PTFE-coated glass cloth, PTFE thread, and drawstring. PTFE stiffener lines the inside for additional protection. Include pH indicating patch.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about billq is loaded.
Additional information about billq could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Sorry the Valve shields are specific to each valve You can contact Advance Products at :
http://www.apsonline.com/sprayshiel...

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:47:00.781-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KHP9, prod, sort_default
1 of 1
  • 2015-08-27T19:47:00.783-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KHP9, prod, sort_default
1 of 1