Skip Content

Spray Shield, ANSI 150, Pipe Size 2", Max. Pressure 150, PTFE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spray Shield, ANSI 150, Pipe Size 2", Max. Pressure 150, PTFE

Price $39.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KHN9
  • Mfr. Model # T02150
  • UNSPSC # 15121516
  • Catalog Page # 3521
  • Catalog Group # E9286
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and corrosion resistant. Install with hook-and-loop fasteners and drawstrings.
PTFE

• Max. temp.: 450°F
Constructed of 3-ply multilayered reinforced PTFE-coated glass cloth, PTFE thread, and drawstring. PTFE stiffener lines the inside for additional protection. Include pH indicating patch.

View More

Technical Specs

  • Item Spray Shield
  • Class ANSI 150
  • Pipe Size 2"
  • Max. Pressure 150
  • Material PTFE
  • Temp. Range 450 Deg F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.