Skip Content

Panel Mount Disconnect Switch, 600VAC Voltage, 60 Amps AC, Number of Poles: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Panel Mount Disconnect Switch, 600VAC Voltage, 60 Amps AC, Number of Poles: 3

Price $182.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A619
  • Mfr. Model # 101950G
  • UNSPSC # 39121501
  • Catalog Page # 391
  • Shipping Weight 1.75 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Panel-Mount Disconnect Switches
Reliable 600VAC load-break switches for single• or 3-phase applications. Interlock keeps the door closed until the handle is in the Off position. Switches come with a protective cover for line-side terminals, legend plate, shaft/gasket assembly, and handle. The shaft must be cut to the length required for the box depth. Enclosure depth: 32A, 6" to 10"; 40A, 7" to 12"; 60A and 85A, 8" to 12".
UL Listed and CSA Certified.
BT6 and ME3U Series
Black knob.

View More

Technical Specs

  • Item Panel Mount Disconnect Switch
  • Locking/Nonlocking Nonlocking
  • Amps AC 60
  • Voltage 600VAC
  • Number of Poles 3
  • Handle Color Black
  • Enclosure Depth 8" to 12"
  • Switch Dia. 4.23"
  • Switch Depth 2.26"
  • Includes Black Knob, Legend Plate, Protective Cover for Line Side Terminals, Legend Plate, Shaft/Gasket Assembly and Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.